Skip Content
TEMP CONTROLLER,RELAY OUTPUT 2 ALAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER,RELAY OUTPUT 2 ALAR

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D069
  • Mfr. Model # 13D069
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Temp. Range Based on Input
  • Alarms (1) 3A Relays
  • Item Temperature Controller
  • Control Period Programmable
  • Control Mode PID or On/Off
  • Description/Special Features Dual LED Display
  • Hysteresis Programmable
  • Input Voltage 85 to 250VAC
  • Output (1) 3A Relay and (1) Analog 0/4-20mA, 0-10VDC
  • Power Consumption 8VA
  • Sensor Type TC / RTD
  • Setting Accuracy Input Dependent
  • Proportional Band 0.0 to 999.9%
  • Switch Function Form A
  • Amps 3
  • Standards UL, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list