Skip Content
TEMP CONTROLLER, RELAY 2 ALARM ,VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER, RELAY 2 ALARM ,VAC

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D059
  • Mfr. Model # 13D059
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Control Mode PID or On/Off
  • Item Temperature Controller
  • Control Period Programmable
  • Alarms (2) 3A Relays
  • Description/Special Features Dual LCD Backlit Display
  • Hysteresis Programmable
  • Temp. Range Based on Input
  • Input Voltage 85 to 250VAC
  • Output (1) 3A Relay
  • Setting Accuracy Input Dependent
  • Proportional Band 0.0 to 999.9%
  • Sensor Type TC / RTD
  • Power Consumption 8VA
  • Switch Function Form A
  • Amps 3
  • Standards UL, CE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List