Skip Content
TEMP CONTROLLER,PROG,90-250V,SSR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER,PROG,90-250V,SSR

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXK8
  • Mfr. Model # 3FXK8
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Temperature Controller
  • Temp. Range Based on Input
  • Control Period -
  • Alarms (1) Relay-2A
  • Control Mode PID
  • Description/Special Features Dual Red LED Digital Display
  • Output (1) Solid State Relay Drive-5VDC
  • Input Voltage 90 to 250 VAC
  • Hysteresis -
  • Power Consumption 10VA
  • Proportional Band -
  • Setting Accuracy -
  • Sensor Type Universal Programmable
  • Switch Function -
  • Standards UL,CSA,CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list