Skip Content
TEMP CONTROLLER,PROG,90-250V,RELAY2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER,PROG,90-250V,RELAY2

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXL2
  • Mfr. Model # 3FXL2
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Temperature Controller
  • Temp. Range Based on Input
  • Alarms (1) Relay-2A
  • Control Period -
  • Control Mode PID
  • Description/Special Features Dual Red LED Digital Display
  • Hysteresis -
  • Output (2) Relay-2A
  • Power Consumption 12VA
  • Input Voltage 90 to 250 VAC
  • Proportional Band -
  • Setting Accuracy -
  • Switch Function -
  • Standards UL,CSA,CE
  • Sensor Type Universal Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list