Skip Content
TEMP CONTROLLER,PROG,90-250V,RELAY2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER,PROG,90-250V,RELAY2

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXK3
  • Mfr. Model # 3FXK3
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Temp. Range Based on Input
  • Alarms -
  • Item Temperature Controller
  • Control Mode PID
  • Control Period -
  • Description/Special Features Single Red LED Digital Display
  • Hysteresis -
  • Input Voltage 90 to 250 VAC
  • Output (2) Relay-2A
  • Proportional Band -
  • Power Consumption 10VA
  • Switch Function -
  • Sensor Type Universal Programmable
  • Standards UL,CSA,CE
  • Setting Accuracy -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list