Skip Content
TEMP CONTROLLER,PROG,90-250V,4-20MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER,PROG,90-250V,4-20MA

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FXK5
  • Mfr. Model # 3FXK5
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Temp. Range Based on Input
  • Item Temperature Controller
  • Alarms -
  • Control Period -
  • Description/Special Features Single Red LED Digital Display
  • Control Mode PID
  • Hysteresis -
  • Input Voltage 90 to 250 VAC
  • Output (1) 4-20 mA and (1) Relay-2A
  • Sensor Type Universal Programmable
  • Power Consumption 10VA
  • Setting Accuracy -
  • Proportional Band -
  • Standards UL,CSA,CE
  • Switch Function -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list