Skip Content
TEMP CONTROLLER,ANALOG,J,32-500F/0- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CONTROLLER,ANALOG,J,32-500F/0-

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AGA2
  • Mfr. Model # 3AGA2
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Temperature Controller
  • Temp. Range 32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C
  • Control Period -
  • Alarms -
  • Hysteresis 4 Degree
  • Description/Special Features -
  • Input Voltage 120/240 VAC
  • Control Mode On/Off
  • Output (1) Relay-30A
  • Power Consumption 5VA
  • Sensor Type J
  • Proportional Band -
  • Setting Accuracy Plus/Minus 1.5% of Span
  • Switch Function -
  • Standards UL,cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list