Skip Content
TEMP CHART RECORDER,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CHART RECORDER,3 IN

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KE63
  • Mfr. Model # 5KE63
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Chart Size (In.) 3
  • Depth (In.) 2.3
  • Item Circular Chart Recorder
  • Includes Battery, Pen and Instructions
  • Length (In.) 3.7
  • Temp. Range 50 Degrees to 96 Degrees F, 10 Degrees to 35 Degrees C
  • Type Super Compact Temperature
  • Width (In.) 3.7
  • Power Supply AA Battery
  • Recording Time (Day) 1 or 7
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list