Skip Content
TEMP CHART RECORDER,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP CHART RECORDER,3 IN

DICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KE57
  • Mfr. Model # 5KE57
  • UNSPSC # 41111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Chart Size (In.) 3
  • Includes Battery, Pen and Instructions
  • Depth (In.) 2.3
  • Item Circular Chart Recorder
  • Temp. Range -14 Degrees to 32 Degrees F, -25 Degrees to 0 Degrees C
  • Length (In.) 3.7
  • Type Super Compact Temperature
  • Width (In.) 3.7
  • Power Supply AA Battery
  • Recording Time (Day) 1 or 7
  • Temp. Accuracy +/-2 Degrees F ( +/-1 Degrees C)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list