Skip Content
TEMP. ALARM,-10 TO 80F,BATTERY OPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP. ALARM,-10 TO 80F,BATTERY OPER

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JZ61
  • Mfr. Model # 4JZ61
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Instructions
  • Item Temperature Alarm
  • Depth 1"
  • Height 5-3/4"
  • Features Cord Length May Be Extended Up to 100 Ft. Using Additional Wire
  • Temp. Range -10 Degrees to 80 Degrees F
  • Time Delay 1 Hr.
  • Width 1-1/2"
  • Cord Length 72"
  • Alarm Setting Activate on Temp Rise Only
  • Power Source 9V Battery (Battery Not Included)
  • Indication Audible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list