Skip Content
Discontinued with Replacement
TELLUS S2 M68 18.9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TELLUS S2 M68 18.9L

SCOTCHLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550026735
  • Mfr. Model # 550026735
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TELLUS S2 M 68 (18.9L)

Price: NA

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list