Discontinued with Replacement
TELLUS S2 M 32 (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TELLUS S2 M 32 (208.2L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026693
  • Mfr. Model # 550026693
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3007
  • Shipping Weight 433.743 lbs
Suggested Replacement Product
HYDRAULIC FLUID,208.2L,DRUM,LIQUID

Your Price: NA

Product Details

Shell Tellus range of hydraulic oils includes latest technology synthetic oil, Shell Tellus S4 ME, which has extra long life and is proven to help improve hydraulic system energy efficiency. Designed to help make it easy for you to select the best hydraulic oils for your needs.

Technical Specs

  • SAE Grade 32
  • Item Industrial Oil
  • ISO Viscosity Grade AW32
  • Viscosity Index 99

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list