Skip Content
TELLUS S2 M 22 (208.2L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELLUS S2 M 22 (208.2L)

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHE550026695
  • Mfr. Model # 550026695
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3007
  • Shipping Weight 429.281 lbs

Product Details

Shell Tellus range of hydraulic oils includes latest technology synthetic oil, Shell Tellus S4 ME, which has extra long life and is proven to help improve hydraulic system energy efficiency. Designed to help make it easy for you to select the best hydraulic oils for your needs.

Technical Specs

  • ISO Viscosity Grade AW22
  • SAE Grade 22
  • Item Industrial Oil
  • Viscosity Index 100

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list