Skip Content
TELESCOPING WAND,18 FT,FIBERGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING WAND,18 FT,FIBERGLASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1MDD9
  • Mfr. Model # 1MDD9
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Item Telescoping Wand
  • Length 18 ft.
  • Material Fiberglass
  • Inlet 3/8" (M) Q.C.
  • Max. Flow 8 gpm
  • Outlet 1/4" Q.C.
  • Max. Pressure 4000 psi
  • Max. Fluid Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list