Skip Content
TELESCOPING WAND,18 FT,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING WAND,18 FT,ALUMINUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1MDJ6
  • Mfr. Model # 1MDJ6
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.24 lbs

Technical Specs

  • Length 18 ft.
  • Item Telescoping Wand
  • Material Aluminum
  • Max. Flow 8 gpm
  • Inlet 3/8" (M) Q.C.
  • Outlet 1/4" Q.C.
  • Max. Pressure 4000 psi
  • Max. Fluid Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list