Skip Content
TELESCOPING TREE PRUNER, 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING TREE PRUNER, 11 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TFN6
  • Mfr. Model # 5TFN6
  • UNSPSC # 27112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Product Details

Non-stick steel blade. Non-stick steel blade. Fiberglass handle with molded hand grip. Fiberglass poles. Adjustable grip rope handle with slide lock. Includes saw blade, wing nut, cord, cord handle, features universal saw blade. 5 point compound cutting action increases leverage for easier cuts.

Technical Specs

  • Item Telescoping Tree Pruner
  • Features 2-1/4" Lopper Blade. 5 Point Compound Cutting Action Increases Leverage for Easier Cuts.
  • Includes Saw Blade, Wing Nut, Cord, Cord Handle
  • Number of Poles 1
  • Grip Type Molded Hand Grip
  • Lock Type Adjustable Grip Rope Handle with Slide Lock
  • Overall Length 144"
  • Blade Length 15"
  • Blade Material Non-Stick Steel
  • Handle Material Fiberglass
  • Pole Material Fiberglass
  • Cutting Capacity 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list