Skip Content
TELESCOPING STAINLESS STEEL MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING STAINLESS STEEL MIRROR

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNIMS234
  • Mfr. Model # IMS234
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Non-slip
  • Length (In.) 7
  • Item Inspection Mirror
  • Shaft Material Stainless Steel
  • Swivel Type All Angle Ball Joint
  • Mirror Size (In.) 3 X 2
  • Shape Rectangular
  • Material Stainless Steel
  • Features Fod Free
  • Number of Pieces 1
  • Type Telescoping
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list