Skip Content
TELESCOPING STAINLESS STEEL MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING STAINLESS STEEL MIRROR

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNIMS210
  • Mfr. Model # IMS210
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Non-slip
  • Length (In.) 7
  • Number of Pieces 1
  • Material Stainless Steel
  • Shaft Material Stainless Steel
  • Shape Rectangular
  • Mirror Size (In.) 2 X 1
  • Swivel Type Single Ball
  • Features Fod Free
  • Item Stainless Steel Food Mirrors
  • Type Telescoping
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list