TELESCOPING STAINLESS STEEL MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELESCOPING STAINLESS STEEL MIRROR

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNIMS123
  • Mfr. Model # IMS123
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length (In.) 7
  • Material Stainless Steel
  • Handle Type Non-Slip Solvent Resistant Comfort Grip
  • Number of Pieces 1
  • Mirror Size (In.) 2-1/4
  • Shape Round
  • Shaft Material Stainless Steel
  • Swivel Type Single Ball
  • Features FOD Free
  • Item Inspection Mirror
  • Type Telescoping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list