Skip Content
TELESCOPING SPRING TOOL SET,6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING SPRING TOOL SET,6PC

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LEP8
  • Mfr. Model # 6LEP8
  • UNSPSC # 31162602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Positioning in Tight Spaces
  • Colour Nickel
  • Item Spring Tool
  • Length (In.) 8-3/4 to 26
  • Material High Carbon Steel
  • Number of Pieces 6
  • Package Quantity 1
  • Tip Size Light
  • Type Telescoping
  • Tip Shape Pull Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list