Skip Content
TELESCOPING ORBITAL BOOM,6000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING ORBITAL BOOM,6000LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WYR9
  • Mfr. Model # 4WYR9
  • UNSPSC # 22101804
  • CATALOGUE PAGE # 1969
  • Shipping Weight 506.0 lbs

Product Details

Fork pockets on 24 inch centers. 1 rigid and 1 swivel safety latch lifting hook. Powder-coated red finish. Include safety strap that secures boom to carriage of fork truck and 2 swivel hooks. Welded steel construction. Available in heavy-duty, orbit and low profile.

Technical Specs

  • Colour Red
  • Max. Capacity 6,000 lbs.
  • Includes Safety Strap and (2) Swivel Hooks
  • Item Telescoping Orbital Fork Truck Boom
  • Weight 473 lbs.
  • Hook Opening 15/16"
  • Usable Fork Pocket Height 2-1/2"
  • Storage Height 27-3/8"
  • Usable Fork Pocket Width 7-1/2"
  • Pocket Spacing 24" on Centers
  • Horizontal Reach 80" - 12 ft. Adjustable in 7-1/2" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list