Skip Content
TELESCOPING MIRROR,GLASS,2.25X3IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING MIRROR,GLASS,2.25X3IN,3

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T107
  • Mfr. Model # 35T107
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Non-Slip, Solvent Resistant Comfort Grip
  • Material Glass Mirror, Stainless Steel Head
  • Item Telescoping Inspection Mirror
  • Length (In.) 7-1/2 to 36-1/2
  • Number of Pieces 1
  • Mirror Size (In.) 2-1/4 x 3
  • Shaft Material Stainless Steel
  • Shape Rectangular
  • Swivel Type All Angle Ball Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list