Skip Content
TELESCOPING MAGNET/MIRROR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING MAGNET/MIRROR SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPV2
  • Mfr. Model # 4FPV2
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Retrieval of Iron and Steel Parts
  • Features Telescoping Inspection Mirror w/Magnetic Pick-Up Tool, 30mm Mirror, 1.5 Lb Magnet, Double Ball Joint Holds Mirror at any Angle
  • Handle Type -
  • Includes Pocket Clip
  • Length 7"
  • Item Telescoping Magnet/Mirror Set
  • Material Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive.
  • Size -
  • Type 2-in-1
  • Operation Manual
  • Assembly -
  • Diameter 1/2"
  • Wheel Type -
  • Pull Capacity 1-1/2 lb.
  • Pickup Length 7"
  • Extended Length 19-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list