Skip Content
TELESCOPING MAGNET 16.5 IN 20 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING MAGNET 16.5 IN 20 LB

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN990SM
  • Mfr. Model # 990SM
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.65 lbs

Product Details

Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas. Powerful rare earth magnet material, except where noted. All rare earth tools have a maximum temperature of 180 Degrees F (82 Degrees C). 20 lbs. lift.

Technical Specs

  • Handle Type Nonslip Solvent-resistant Comfort Grip
  • Features Stationary Head, 1-1/8" Diameter Head
  • Item Magnetic Retriever with Fixed Head
  • Length 16-1/2"
  • Material Rare Earth
  • Type Magnetic
  • Diameter 1-1/8"
  • Extended Length 29"
  • Pull Capacity 20 lbs.
  • Lifting Capacity 20 lbs.
  • Application Ideal for Reaching Behind, Underneath or Around Machinery And/Or Difficult to Reach Areas.
  • Assembly No Assembly Required
  • Operation Rare Earth Magnetic Retriever on a Telescoping Stainless Steel Shaft Extends From 16-1/2" to 29" to Capture Mental. Magnetic Retriever Has a Non-Slip Solvent-Resistant Comfort Grip.
  • Width 1-1/8"
  • Pickup Length 29"
  • Surface Size 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list