Skip Content
TELESCOPING GLASS MIRROR 36.5 IN LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING GLASS MIRROR 36.5 IN LG

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN309S1
  • Mfr. Model # 309S1
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.2 lbs

Product Details

Glass mirror. Chrome plated brass shaft. Non-slip, solvent resistant handle. 4-1/2 inch length.

Technical Specs

  • Handle Type Non-slip, Solvent-resistant
  • Length (In.) 7
  • Material Glass
  • Item Inspection Mirrors
  • Number of Pieces 1
  • Mirror Size (In.) 2-1/4 Dia.
  • Shaft Material Stainless Steel
  • Shape Round
  • Swivel Type Double Ball Hinge
  • Features Aluminium Framed Mirror
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list