TELESCOPING GLASS MIRROR 32.5 IN LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELESCOPING GLASS MIRROR 32.5 IN LG

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN375
  • Mfr. Model # 375
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.64 lbs

Product Details

Glass mirror. Steel shaft. Non-slip, solvent resistant handle. 15-1/4 inch length.

Technical Specs

  • Item Inspection Mirror
  • Handle Type Non-Slip, Solvent Resistant
  • Material Glass
  • Mirror Size (In.) 3-7/8
  • Length (In.) 15-1/2 - 32-1/2
  • Number of Pieces 1
  • Shaft Material Steel
  • Swivel Type Single Ball
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list