Skip Content
TELESCOPING GAGE SET 4 PC 4.5 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPING GAGE SET 4 PC 4.5 IN D

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YND7
  • Mfr. Model # 2YND7
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 685
  • Shipping Weight 1.0 lbs

Product Details

Telescoping Gage Set, Number of Pieces 4, Range 0.312-2.125 In, Depth 4.5 In, Overall Length 4.330-5.90 In, Satin Chrome Finish, Includes Fitted Carrying Case.

Technical Specs

  • Overall Length (In.) 4.330 - 5.900
  • Depth (In.) 4.5
  • Includes Fitted Carrying Case
  • Item Telescoping Gage Set
  • Finish Satin Chrome
  • Number of Pieces 4
  • Range (In.) 0.312 - 2.125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list