!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TELESCOPING FORK TRUCK BOOM,4000LB

TELESCOPING FORK TRUCK BOOM,4000LB

DAYTON

TELESCOPING FORK TRUCK BOOM,4000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TELESCOPING FORK TRUCK BOOM,4000LB

TELESCOPING FORK TRUCK BOOM,4000LB

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4WYR6
  • Mfr. Model # 4WYR6
  • UNSPSC # 22101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Product Details

Fork pockets on 24 inch centers. 1 rigid and 1 swivel safety latch lifting hook. Powder-coated red finish. Include safety strap that secures boom to carriage of fork truck and 2 swivel hooks. Welded steel construction. Available in heavy-duty, orbit and low profile.

Technical Specs

  • Item Telescoping Fork Truck Boom
  • Horizontal Reach 80 in to 12 ft Adjustable in 7 1/2 in Increments
  • Usable Fork Pocket Width 7-1/2"
  • Colour Red
  • Hook Opening 15/16"
  • Includes Safety Strap and (2) Swivel Hooks
  • Max. Capacity 4,000 lbs.
  • Usable Fork Pocket Height 2-1/2"
  • Pocket Spacing 24" on Centers
  • Weight 423 lbs.
  • Storage Height 27-3/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list