Skip Content
TELESCOPING FLEXIBLE MAGNET,8 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELESCOPING FLEXIBLE MAGNET,8 3/4 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPU6
  • Mfr. Model # 4FPU6
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Screwdriver Handle W/Rigid Tube Flexible Shaft W/Magnet
  • Application For Retrieval of Iron and Steel Parts
  • Handle Type Rubber
  • Includes -
  • Item Telescoping Flexible Magnet
  • Size -
  • Type -
  • Length 8-3/4"
  • Material Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive.
  • Operation Manual
  • Wheel Type -
  • Extended Length 15-3/4"
  • Assembly -
  • Pickup Length 8-3/4"
  • Diameter .590"
  • Pull Capacity 5-1/2 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list