TELESCOPING BOX MOUNTING BRCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELESCOPING BOX MOUNTING BRCKET

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBB2-16T
  • Mfr. Model # BB2-16T
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.48 lbs

Product Details

Mounting bracket, adjustable. Supports outlet boxes in wall cavity. Length 11 to 18 inches. Box type 4 inches or 4-11/16 inch square. Colour silver. Material of construction, pre-galvanized steel. Standards UL/CUL.

Technical Specs

  • For Use With 1-1/2" to 2-1/8" Deep Boxes
  • Item Mounting Bracket
  • Colour Silver
  • Box Type 4" or 4-11/16" Square
  • Length 11" - 18"
  • Material Pre-Galvanized Steel
  • Sub-Category Mounting Accessories
  • Standards UL/cUL
  • Function Supports Outlet Boxes in Wall Cavity

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list