TELESCOPIC WINDOW WASHER/SQUEEGEE,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TELESCOPIC WINDOW WASHER/SQUEEGEE,5

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E192
  • Mfr. Model # 13E192
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Telescopic Handle,Scrubbing Sponge and Squeegee Blade
  • Item Window Washer and Squeegee
  • Colour Blue/Grey/White
  • Squeegee Blade Shape Straight
  • Squeegee Blade Width 10"
  • Length 4"
  • Color Coding System No
  • Squeegee Blade Material Rubber
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included With Handle
  • Squeegee Application Window Squeegee
  • Squeegee Product Group Window Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list