Skip Content
TELESCOPIC TUBE CUTTER,3/16-1 1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPIC TUBE CUTTER,3/16-1 1/4 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYT3
  • Mfr. Model # 3CYT3
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Includes Spare Cutting Wheel For Copper
  • Features Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer
  • Item Telescopic Tube Cutter
  • Replacement Chain -
  • Body Material Aluminum
  • Replacement Wheel 3CYU3
  • Blade Material Steel
  • Cutting Action Enclosed Feed
  • Overall Length 5-13/64"
  • Cuts Copper, Aluminum, Steel
  • Cutting Capacity 3/16" - 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list