Skip Content
TELESCOPIC HANDLE, WATERFD, AL, WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOPIC HANDLE, WATERFD, AL, WHT

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29735
  • Mfr. Model # 29735
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles & Scrapers
  • Item Handle
  • Colour White
  • Length 64"
  • Material Polypropylene & Aluminum
  • Dia. 1-1/4"
  • Features Extendable
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list