Skip Content
TELESCOP ROLL MIRROR,GLASS,7 X14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOP ROLL MIRROR,GLASS,7 X14 IN

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T121
  • Mfr. Model # 35T121
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Handle Type Vinyl Bicycle Grip
  • Features Mounted On Rolling Swivel Wheels To Allow For Easy Viewing Under Vehicles, Machinery Or Other Low Equipment, Telescoping Handle, 3" Clearance
  • Includes Flashlight Clip
  • Item Telescoping Rolling Inspection Mirror
  • Length (In.) 49 to 74
  • Mirror Size (In.) 7 x 14
  • Number of Pieces 1
  • Material Glass
  • Shaft Material Aluminum
  • Shape Rectangular
  • Swivel Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list