TELESCOP MIRROR,GLASS,3-7/8 IN,32-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELESCOP MIRROR,GLASS,3-7/8 IN,32-1

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T109
  • Mfr. Model # 35T109
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Length (In.) 15-3/4 to 32-1/2
  • Handle Type Non-Slip, Solvent Resistant Comfort Grip
  • Material Glass Mirror, Nylon Head
  • Item Telescoping Inspection Mirror
  • Number of Pieces 1
  • Mirror Size (In.) 3-7/8
  • Shaft Material Steel
  • Shape Round
  • Swivel Type Double Ball Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list