Skip Content
TELESCOP MIRROR,GLASS,2-1/4 IN,36-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TELESCOP MIRROR,GLASS,2-1/4 IN,36-1

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35T122
  • Mfr. Model # 35T122
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Soft Vinyl Grip
  • Item Telescoping Inspection Mirror
  • Length (In.) 7 to 36-1/2
  • Material Glass Mirror, Zinc Plated Head
  • Number of Pieces 1
  • Shaft Material Stainless Steel
  • Shape Round
  • Mirror Size (In.) 2-1/4
  • Swivel Type Double Ball Hinge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list