Skip Content
TELEPHONE,WEATHERPROOF,SINGLE LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELEPHONE,WEATHERPROOF,SINGLE LINE

GAI-TRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DJR9
  • Mfr. Model # 4DJR9
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • Colour Gray
  • Item Telephone
  • Includes Proximity Detecting Hook Switch With No Moving Parts, Detachable Programming Keypad, Six Foot Hytrel Cord With Noise Canceling And Volume Control Handset Assembly, Hinge Door
  • Number of Lines 1
  • Type Rugged Outdoor, Weatherproof Telephone, Single Line
  • Mount (Type) Surface mount or Pole-mount
  • Ringer Electronic
  • Requires -
  • Voicemail -
  • Call Waiting -
  • Speakerphone No
  • Caller ID -
  • Volume Control Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list