TELEPHONE MODULAR PLUG CRIMPER,RATC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TELEPHONE MODULAR PLUG CRIMPER,RATC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13H886
  • Mfr. Model # 13H886
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Strips No
  • For Use With Crimp Dies
  • Item Telephone Modular Plug Crimper
  • Handle Type TPR
  • Primary Crimping Application Voice and Data Cable
  • Capacity RG-59, RG-6
  • Adjustable Manual
  • Overall Length 9-7/8"
  • Replacement Die Code None
  • Cuts No
  • Max. Crimping Force Not Rated
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list