TELEPHONE CORD,HANDSET,COILED,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TELEPHONE CORD,HANDSET,COILED,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EEE5
  • Mfr. Model # 6EEE5
  • UNSPSC # 43191603
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour White
  • Number of Conductors 4
  • Gauge 32
  • Item Telephone Cord
  • Cable Type Coiled
  • Jacket Type PVC
  • Number of Positions 4
  • Standards CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list