TELEPHONE CORD,HANDSET,COILED,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TELEPHONE CORD,HANDSET,COILED,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EEE2
  • Mfr. Model # 6EEE2
  • UNSPSC # 43191603
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour White
  • Gauge 32
  • Item Telephone Cord
  • Number of Conductors 4
  • Cable Type Coiled
  • Jacket Type PVC
  • Standards CUL
  • Number of Positions 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list