Skip Content
TEKS 8-18X5/8 2 SOC PAN 2 EZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEKS 8-18X5/8 2 SOC PAN 2 EZ

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2280
  • Mfr. Model # 2280
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1040
  • Shipping Weight 0.01 lbs

Product Details

Metal self drilling screws are preferred by most HVAC contractors. Used for metal to metal applications up to 0.100 inch thick and ideal for assembling HVAC duct work.

Technical Specs

  • Item Self-drilling Fasteners
  • Thread Size 8-18
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 2
  • Finish Electro-zinc Plating
  • Length 5/8"
  • Material Carbon Steel
  • Application HVAC, Electrical Trim Accessories to Steel Framing - Residential Steel Frame Construction - Track to Stud - Hat Channel to Stud - Stud Splicing
  • Type Imperial
  • Drive Type Socket Pan Head
  • Driver Size #2 Socket Wafer
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Color Gray
  • Head Type Socket
  • Head Dia. #8 Size
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list