Skip Content
TEKS 12-24X3 3/SOC WAF/4 EZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEKS 12-24X3 3/SOC WAF/4 EZ

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX21751
  • Mfr. Model # 21751
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 0.03 lbs

Product Details

Metal self drilling screws are for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/4, and Electro Zinc Coating.

Technical Specs

  • Thread Size 12-24
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 4
  • Application Plywood, 2 X 4 to Steel Framing
  • Material Carbon Steel
  • Finish Electro-zinc Plating
  • Item Metal Self Drilling Screws
  • Length 3"
  • Type Imperial
  • Drive Type Socket Wafer Head
  • Head Type Socket
  • Driver Size #3 Socket Wafer
  • Head Dia. 0.216"
  • System of Measurement Inch
  • Head Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list