Skip Content
TEKS 12-24X2 5/16HWH/5 CLIMA 1C/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEKS 12-24X2 5/16HWH/5 CLIMA 1C/PK

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1690P
  • Mfr. Model # 1690P
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 12-24
  • Head Angle (Deg.) 90
  • Hex Width 5/16"
  • Drill Point Size TEKS 5
  • Application Metal Deck, Clips, Linear Panels or Accessories to Structural Steel or Bar Joist
  • Length 2"
  • Finish Climaseal Coating
  • Material Carbon Steel
  • Item Metal Self Drilling Screws
  • Drive Type Hex Unslotted
  • Type Imperial
  • Driver Size 5/16"
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Dia. 0.415"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list