Skip Content
Discontinued with Replacement
TEKS 12-24X2-1/2 3/SOC WAF EZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEKS 12-24X2-1/2 3/SOC WAF EZ

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX21750P
  • Mfr. Model # 21750P
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SCREWS METAL 12X2-1/2 SOC WAF T/4

Your Price: NA

Product Details

Metal self drilling screws are for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/4, and Electro Zinc Coating.

Technical Specs

  • Thread Size 12-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list