TEKS 12-14X3/4  5/16HWH/3 CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEKS 12-14X3/4 5/16HWH/3 CL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1420
  • Mfr. Model # 1420
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 0.01 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • Thread Size 12-14
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Hex Width 5/16"
  • Application Duct Work to Steel Framing - Accessories to Steel Framing - Clip to Steel Framing
  • Length 3/4"
  • Finish Electro-zinc Plating
  • Item Self-drilling Fasteners
  • Material Carbon Steel
  • Type Imperial
  • Driver Size 5/16"
  • Drive Type Hex Unslotted
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Dia. 0.415"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list