Skip Content
TEKS 12-14X2 5/16HWH/3 CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEKS 12-14X2 5/16HWH/3 CL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1620
  • Mfr. Model # 1620
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 0.02 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • Thread Size 12-14
  • Hex Width 5/16"
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Finish Climaseal Coating
  • Length 2"
  • Application Duct Work to Steel Framing - Accessories to Steel Framing - Clip to Steel Framing
  • Item Self-drilling Fasteners
  • Material Carbon Steel
  • Drive Type Hex Unslotted
  • Type Imperial
  • Driver Size 5/16"
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Dia. 0.415"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list