Skip Content
TEKS 11-16X1-1/4 2SOC WAF EZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TEKS 11-16X1-1/4 2SOC WAF EZ

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2670
  • Mfr. Model # 2670
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/3, and Electro Zinc Coating.

Technical Specs

  • Item Metal Self Drilling Screws
  • Thread Size 11-16
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Finish Electro-zinc Plating
  • Application Plywood, Mansard, Fascia, Roofing, Flooring to Steel Framing
  • Length 1-1/4"
  • Material Carbon Steel
  • Drive Type Socket Pan Head
  • Type Imperial
  • Driver Size #2 Socket Wafer
  • Head Dia. 0.19"
  • Head Type Socket
  • System of Measurement Inch
  • Head Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list