Skip Content
Discontinued with Replacement
TEKS 10-24X1 2/SOC WAF/3 EZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEKS 10-24X1 2/SOC WAF/3 EZ

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX21320B
  • Mfr. Model # 21320B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SCREWS METAL 10X1 SOC WAFER T/3 Z

Price: NA

Product Details

Metal self drilling screws is for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/3, and Electro Zinc Coating.

Technical Specs

  • Thread Size 10-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list