Skip Content
TEKS 10-24X1-1/2 2/SOC WAF EZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEKS 10-24X1-1/2 2/SOC WAF EZ

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX21380
  • Mfr. Model # 21380
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 29.0 lbs

Product Details

Metal self drilling screws are for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/3, and Electro Zinc Coating.

Technical Specs

  • Thread Size 10-24
  • Drill Point Size TEKS 3
  • Head Angle (Deg.) 90
  • Application Plywood, 2 X 4 to Steel Framing
  • Finish Electro-zinc Plating
  • Item Metal Self Drilling Screws
  • Length 1-1/2"
  • Material Carbon Steel
  • Type Imperial
  • Drive Type Socket Wafer Head
  • Driver Size #2 Socket Wafer
  • Head Type Socket
  • Head Dia. #10 Size
  • System of Measurement Inch
  • Head Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list