Skip Content
TEKNA PRESSURE FEED SPRAY GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEKNA PRESSURE FEED SPRAY GUN

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEV703624
  • Mfr. Model # 703624
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 3276
  • Shipping Weight 2.42 lbs

Technical Specs

  • For Use With Pressure Tanks
  • Fluid Delivery Speed 5 - 16 oz./min.
  • Includes 1.0 mm & 1.4 mm Fluid Nozzles, TE40 & HV40 Air Caps, HAV-512 Analog Gauge
  • Nozzle Size 1.0 mm, 1.4 mm
  • Fluid Delivery Type Pressure Feed
  • Pattern Size 10" - 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List